SMC AS2201FG-01-08S SPEED CONTROLLER
Speed controller Series AS
See technical informationSee documentsReferences
SMC:AS2201FG-01-08S
Rubix:117A9452
Manufacturer :AS2201FG-01-08S
EAN:3618035542418
Documents
Product details : SMC AS2201FG-01-08S SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 303
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Model: AS22 (1/8, 1/4 Basis - Elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 01-08 (Port Size R1/8 - Tube Size ø8)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Model: AS22 (1/8, 1/4 Basis - Elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 01-08 (Port Size R1/8 - Tube Size ø8)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | gas 1/8' male thread |
|---|---|
| Type | as-fg |
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
- Delivery usually within ( 4 ) days
