SMC AS2002FS-06A SPEED CONTROLLER
With Compact Indicator, In-line – AS*2FS-A
See technical informationSee documentsReferences
SMC:AS2002FS-06A
Rubix:393A9348
Manufacturer :AS2002FS-06A

Technical specifications
| Type of coupling | instantaneous coupling (one-touch / push-lock) |
|---|---|
| Type | speed controller with compact indicator, inline type |
Documents
Product details : SMC AS2002FS-06A SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | instantaneous coupling (one-touch / push-lock) |
|---|---|
| Type | speed controller with compact indicator, inline type |
| Material | brass (electroless nickel plating) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as-fsa |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Delivery usually within ( 8 ) days