SMC AS2211F-01-04SD SPEED CONTROLLER
Speed Controller With One-Touch Fitting
See technical informationSee documentsReferences
SMC:AS2211F-01-04SD
Rubix:120A5767
Manufacturer :AS2211F-01-04SD
EAN:3618035540308

Technical specifications
| Type of coupling | one-touch hose connector (thread r1/8, hose od 4 mm/φ4mm) |
|---|---|
| Type | smc as2211f-01-04sd speed controller |
Documents
Product details : SMC AS2211F-01-04SD SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: 01 (1/8)
Applicable Tube OD: 4mm
Sealant: S (Sealant)
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: 01 (1/8)
Applicable Tube OD: 4mm
Sealant: S (Sealant)
Strengths
•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Body sizes: M5, 1/8, 1/4, 3/8, 1/2
Various port sizes in both inch and metric
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Body sizes: M5, 1/8, 1/4, 3/8, 1/2
Various port sizes in both inch and metric
Technical specifications
Attributes
| Type of coupling | one-touch hose connector (thread r1/8, hose od 4 mm/φ4mm) |
|---|---|
| Type | smc as2211f-01-04sd speed controller |
| Material | brass (electroless nickel-plated) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as series |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 8 ) days