SMC AS1201F-M5-06T TAMPER RESIST FLOW CONTROLLER


AS-1F-T Series angled flow regulator with safety adjustment

References
smc:AS1201F-M5-06T
rubix:115A2116
brand logo
brand logo

Product details : SMC AS1201F-M5-06T TAMPER RESIST FLOW CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 1 (M5 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: M5X0.8
Applicable Tube OD: 6mm
Sealant: None

Technical specifications


Attributes
No attributes to display for this product
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
  • Delivery usually within ( 4 ) days