SMC AS4000E-04 SPEED CONTROLLER


Flow Control

References
smc:AS4000E-04
rubix:119A7559

Product details : SMC AS4000E-04 SPEED CONTROLLER


This flow control can used to release pressure that may be trapped downstream. Available with one-touch fittings and standard threaded style these flow controls are clearly identified by the eye catching red adjusting knob and integral release button. The series is offered in sizes ranging from 1/8 to 1/2 metric R(PT).
•Port Size: 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.

Size: 4 (1/2 Basis)
Thread: Rc
Port Size: 04 (1/2)

Technical specifications


Attributes
Threading1/2 in
Materialaluminium alloy, zinc alloy, spring steel, pom
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 43.27 excl. VAT
/ Each
£ 51.92 incl. VAT
  • Delivery usually within ( 4 ) days