SMC AS2002F-06-J SPEED CONTROLLER


Speed Controller

References
smc:AS2002F-06-J
rubix:202A5019
manufacturer :00837423

Product details : SMC AS2002F-06-J SPEED CONTROLLER


SMC series AS*002F, in-line type, compact speed controllers with built in one-touch fittings minimize installation time, reduce mounting height, and enable a more compact machine design. These speed controls can be mounted in 4 variations (direct mounting, L-bracket mounting, DIN rail mounting and holder mounting). Available tube sizes range from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch). The AS*002F speed control series is RoHS compliant.

Strengths

•In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Body size: M3, M5, 1/8, 1/4, 3/8 and 1/2

Technical specifications


Attributes
Typespeed controller
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
  • Delivery usually within ( 4 ) days