References
SMC:AS3001F-10D
Rubix:120A9677
Manufacturer :00205675
EAN:3618035536851

Technical specifications
| Type of coupling | r 3/8 (female) / one-touch hose connection ø10 mm |
|---|---|
| Type | in-line |
Documents
Product details : SMC AS3001F-10D SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 300 (3/8 Basis)
Applicable Tubing: Ø10
Option: None
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 300 (3/8 Basis)
Applicable Tubing: Ø10
Option: None
Strengths
•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Technical specifications
Attributes
| Type of coupling | r 3/8 (female) / one-touch hose connection ø10 mm |
|---|---|
| Type | in-line |
| Material | pbt (plastic); brass (nickel-plated); steel spring |
| Max. service pressure | 10 bar |
| Series | as300 |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Delivery usually within ( 4 ) days