References
SMC:EAS420-F04
Rubix:120A8836
Manufacturer :EAS420-F04
EAN:3618036125399

Technical specifications
| Type of coupling | r 1/2 (internal thread); outlet push-in connector for 4 mm hose |
|---|---|
| Type | speed controller |
Product details : SMC EAS420-F04 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Increased orifice diameter
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: E (Europe)
Size: 42 (1/2 Basis)
Thread: F (G)
Port Size: 04 (1/2)
Option: None
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: E (Europe)
Size: 42 (1/2 Basis)
Thread: F (G)
Port Size: 04 (1/2)
Option: None
Strengths
•Piping adapter assembly
Easy maintenance
Detach equipment without removing piping
Assembles to FRL's by simply tightening screws
Available with a "L" and "T" type bracket
Easy maintenance
Detach equipment without removing piping
Assembles to FRL's by simply tightening screws
Available with a "L" and "T" type bracket
Technical specifications
Attributes
| Type of coupling | r 1/2 (internal thread); outlet push-in connector for 4 mm hose |
|---|---|
| Type | speed controller |
| Material | brass |
| Flow | 102000 l/h |
| Max. service pressure | 10 bar |
| Series | eas |
Show UNSPSC/ECL@SS
£ 37.97 excl. VAT
/ Each
£ 45.56 incl. VAT
- Delivery usually within ( 4 ) days