SMC ASD530F-03-12S SPEED CONTROLLER
ASD Speed Controller with One-touch Fitting
See technical informationSee documentsReferences
SMC:ASD530F-03-12S
Rubix:120A4625

Documents
Product details : SMC ASD530F-03-12S SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
•Enables bi-directional flow control
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: 03 (3/8)
Applicable Tube OD: 12 (Ø12 mm)
Sealant: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: 03 (3/8)
Applicable Tube OD: 12 (Ø12 mm)
Sealant: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x54x45 mm |
|---|---|
| Logistic Weight | 101 g |
| Type of coupling | gas 3/8' male |
| Type | asd |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
- Delivery usually within ( 4 ) days