SMC JAS-SLEA06-M5 SPEED CONTROLLER
With Compact Indicator, Compact – JAS-S
See technical informationSee documentsReferences
SMC:JAS-SLEA06-M5
Rubix:393A9261
Manufacturer :JAS-SLEA06-M5
Documents
Product details : SMC JAS-SLEA06-M5 SPEED CONTROLLER
Compact speed controller with one-touch fitting
Push-lock type
Manual adjustment or with flat-blade screwdriver
Right and left stud orientation available
Locked and unlocked condition is visible with orange mark.
Strengths
Port Size: M3, M5, 10-32 UNF, 1/8
Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4"
Operating Pressure Range: 0.05 to 0.7 MPa.
Technical specifications
Attributes
| Type | smc jas-slea06-m5 speed controller |
|---|
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Usually arrives within 14 working days
