References
SMC:AS2211FG-01-08S
Rubix:121A0125
Manufacturer :00007340
EAN:3618035539593

Technical specifications
| Type of coupling | one-touch fitting |
|---|---|
| Type | speed controller with one-touch fitting (as-fg stainless series) |
Product details : SMC AS2211FG-01-08S SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
•Flat head screw driver adjustable speed controller
With one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Various port sizes in both inch and metric
With one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Various port sizes in both inch and metric
Technical specifications
Attributes
| Type of coupling | one-touch fitting |
|---|---|
| Type | speed controller with one-touch fitting (as-fg stainless series) |
| Material | stainless steel 303 |
| Flow | 180 l/h |
| Max. service pressure | 10 bar |
| Series | as-fg |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
- Delivery usually within ( 21 ) days