References
SMC:AS3500-N02-2
Rubix:121A8516
Manufacturer :00282922
Documents
Product details : SMC AS3500-N02-2 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are In both inch (NPT) and metric R/Rc(PT).
Strengths
•In-line push locking style
Port sizes: 1/4, 3/8
Port sizes: 1/4, 3/8
Technical specifications
Attributes
| Type | smc as3500-n02-2 speed controller |
|---|
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
- Delivery usually within ( 21 ) days
