SMC AS1301FSG-M5-04A SPEED CONTROLLER


With Compact Indicator, Universal – AS*3*1FSG-A

References
smc:AS1301FSG-M5-04A
rubix:393A9216
manufacturer :AS1301FSG-M5-04A

Product details : SMC AS1301FSG-M5-04A SPEED CONTROLLER


Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.

Strengths

Stainless Steel 303 Thread: Metric, R or N Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2 Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2" Operating Pressure Range: 0.1 to 1 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
  • Usually arrives within 14 working days