Mechanical Valves / Hand Valves
Logistics dimensions (L x W x H) | 22x63x46 mm |
---|---|
Logistic Weight | 27 g |
Model | VHK |
Metric exterior tube diameter 2 | 12 mm |
Metric exterior tube diameter | 12 mm |
Threading | Metric |
Type of fluid | Air |
Material | PBT |
Max. temperature | 60 °C |
Min. temperature | 0 °C |
Type of threading | Metric |
Delivery usually within ( 4 ) days