SMC CS5032(F) SPHERICAL REAR TENON


Spherical rear tenon

References
smc:CS5032(F)
rubix:394A2803
manufacturer :00230490
brand logo
brand logo
Technical specifications
TypeMale Head End Clevis
See all Specifications

Product details : SMC CS5032(F) SPHERICAL REAR TENON


Applications requiring precise movement from 10 to 150 mm (1/2-6") generally require the use of a precision cylinder and guide. The MXS series meets these needs by integrating a cross roller guide with a guide and two compact force-producing pneumatic cylinders. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors as standard. Strokes are adjustable for rod extension/retraction or both over ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, numerous other options are available as standard, including shock absorbers, rod locking, axial connection and compensator.
Rear tenon with ball joint

Technical specifications


Attributes
TypeMale Head End Clevis
Cylinder diameter32Ā mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days