References
Festo:HNG-250
Rubix:116A9800
Manufacturer :157510
EAN:4052568125134

Documents
Product details : FESTO 157510 FOOT MOUNTING HNG-250
Foot Mounting HNG-250 For cylinders DNG, DNGU. Size=250, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 17475 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 493.94 excl. VAT
/ Each
£ 592.73 incl. VAT
- Delivery usually within ( 2 ) days