References
Festo:SNCL-100
Rubix:117A2820
Manufacturer :174409
EAN:4052568074869

Documents
Product details : FESTO 174409 SWIVEL FLANGE SNCL-100
Corrosion-resistant swivel flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121x73x109 mm |
|---|---|
| Logistic Weight | 692,98 g |
| Type | swivel flange |
| Connection 1 | 100 mm |
Show UNSPSC/ECL@SS
£ 62.98 excl. VAT
/ Each
£ 75.58 incl. VAT
- Delivery usually within ( 2 ) days