References
SMC:CS5050(F)
Rubix:394A2787
Manufacturer :CS5050(F)

Documents
Product details : SMC CS5050(F) SPHERICAL REAR TENON
Applications requiring precise movement from 10 to 150 mm (1/2-6") generally require the use of a precision cylinder and guide. The MXS series meets these needs by integrating a cross roller guide with a guide and two compact force-producing pneumatic cylinders. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors as standard. Strokes are adjustable for rod extension/retraction or both over ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, numerous other options are available as standard, including shock absorbers, rod locking, axial connection and compensator.
Rear tenon with ball joint
Technical specifications
Attributes
| Type | male head end clevis |
|---|---|
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
- Delivery usually within ( 1 ) days