TAPER LOCK SPROCKET 12B-1 3/4 INCH SIMPLEX WITH 17 TOOTH 1610 STEEL

Sprocket for Taper Lock®

See technical information

References

Fenner:3/4S-17T-TL-FEN
Rubix:405A9933
Manufacturer :026D0117
brand logo

Technical specifications

Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth17
See all Specifications

Product details : TAPER LOCK SPROCKET 12B-1 3/4 INCH SIMPLEX WITH 17 TOOTH 1610 STEEL


Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 12B-1 Z=17 Taper Lock® 1610

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth17
ISO code12b-1
Materialc45 steel
Pilot bore diameter14 mm
Hub diameter76 mm
Pitch diameter103.67 mm
Outer diameter112 mm
Weight0.66 kg
Total width11.1 mm
Crown circle diameter111.5 mm
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
  • Delivery usually within ( 2 ) days