MECALINE 857363 PMA20B1013 101-13 SIMPLEX TAPER LOCK SPROCKET 13 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA20B1013
Rubix:254A7723
Manufacturer :857363
EAN:3660338126239


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 13 |
Documents
Product details : MECALINE 857363 PMA20B1013 101-13 SIMPLEX TAPER LOCK SPROCKET 13 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 20B1 - 13 teeth (2012) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 13 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Hub diameter | 90 mm |
| Pitch diameter | 132.65 mm |
| Outer diameter | 147.8 mm |
| Total width | 32 mm |
| Crown circle diameter | 147.8 mm |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Usually arrives within 14 working days