TAPER LOCK SPROCKET 12B-1 3/4 INCH SIMPLEX WITH 23 TOOTH 2517 STEEL

Sprocket for Taper Lock®

See technical information
References
Fenner:3/4S-23T-TL-FEN
Rubix:405A9939
Manufacturer :026D0123
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth23
See all Specifications

Product details : TAPER LOCK SPROCKET 12B-1 3/4 INCH SIMPLEX WITH 23 TOOTH 2517 STEEL


Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 12B-1 Z=23 Taper Lock® 2517

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth23
ISO code12b-1
Materialc45 steel
Hub diameter108 mm
Pitch diameter139.9 mm
Outer diameter149 mm
Weight1.49 kg
Total width11.1 mm
Crown circle diameter149 mm
Show UNSPSC/ECL@SS
£ 54.07 excl. VAT
/ Each
£ 64.88 incl. VAT
  • Delivery usually within ( 2 ) days