Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883124 PMA16B3028 83-28 TRIPLEX TAPER LOCK SPROCKET 28 TH
MECALINE 883124 PMA16B3028 83-28 TRIPLEX TAPER LOCK SPROCKET 28 TH
Sprocket - Taper Bore Type Triplex
References
mecaline:
PMA16B3028
rubix:
254A7718
manufacturer :
883124
ean:
3660338365416
Technical specifications
Chain pitch
25.4
mm
Profile
Triplex (3)
Number of teeth
28
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883124 PMA16B3028 83-28 TRIPLEX TAPER LOCK SPROCKET 28 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 28 teeth (3525) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
25.4
mm
Profile
Triplex (3)
Number of teeth
28
ISO code
16B-3
Material
C45 steel
Total width
79.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.96
excl. VAT
/
Each
£
145.15
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Check our products from related categories
MECALINE 16BTB30 81-30 SIMPLEX TAPER LOCK SPROCKET
MECALINE PMA08B1038 41-38 SIMPLEX TAPER LOCK SPROCKET
MECALINE 886924 P06B1013R 3SR13 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 886980 P06B3019R 3TR19 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 887516 PMA16B1025R 81-25-2517 BS SIMPLEX HARDENED TOOTH TAPER
MECALINE 886972 P06B2045R 3DR45 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 876510 P20B2014 10DR14 BS DUPLEX PILOT BORED SPROCKET
MECALINE 857300 PMA12B3057 63-57 TRIPLEX TAPER LOCK SPROCKET 57 TH
MECALINE PMA06B2017 32-17 DUPLEX TAPER LOCK SPROCKET
MECALINE P12B1015 6SR15 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876334 P10B2011 5DR11 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876102 P05B2036 8MM 35-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876739 P28B3026 14TR26 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887162 P12B1028R 6SR28 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876321 P08B3039 4TR39 BS TRIPLEX PILOT BORED SPROCKET