Sprocket Pilot Bore Duplex Hardened Teeth


| Chain pitch | 9.525 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 40 |
| Chain pitch | 9.525 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 40 |
| ISO code | 06B-2 |
| Pilot bore diameter | 19 mm |
| Hub diameter | 90 mm |
| Pitch diameter | 136.55 mm |
| Outer diameter | 125.5 mm |
| Material | C45 Steel |
| Drilling diameter | 19 mm |
| Total width | 40 mm |
| Crown circle diameter | 125.5 mm |
Usually arrives within 14 working days