TAPER LOCK SPROCKET 06B-2 3/8 INCH DUPLEX WITH 76 TOOTH 1610 STEEL
Sprocket for Taper Lock®
See technical informationReferences
Fenner:3/8D-76T-TL-FEN
Rubix:405A9853
Manufacturer :026A0276

Product details : TAPER LOCK SPROCKET 06B-2 3/8 INCH DUPLEX WITH 76 TOOTH 1610 STEEL
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 06B-2 Z=76 Taper Lock® 1610
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 76 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Hub diameter | 92 mm |
| Pitch diameter | 230.48 mm |
| Outer diameter | 234 mm |
| Total width | 15.4 mm |
| Crown circle diameter | 234 mm |
Show UNSPSC/ECL@SS
£ 78.72 excl. VAT
/ Each
£ 94.46 incl. VAT
- Delivery usually within ( 2 ) days
