Sprocket Pilot Bore Simplex
Chain pitch | 44.45 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 30 |
Chain pitch | 44.45 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 30 |
ISO code | 28B-1 |
Pilot bore diameter | 30 mm |
Pitch diameter | 425.24 mm |
Outer diameter | 444 mm |
Material | C45 steel |
Drilling diameter | 30 mm |
Total width | 75 mm |
Crown circle diameter | 444 mm |
Usually arrives within 14 working days