MECALINE 876821 P32B3026 16TR26 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P32B3026
Rubix:254A7551
EAN:3660338303975
brand logo

Technical specifications

Chain pitch50.8 mm
Profiletriplex (3)
Number of teeth26
See all Specifications

Documents

Product details : MECALINE 876821 P32B3026 16TR26 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B3 - 26 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch50.8 mm
Profiletriplex (3)
Number of teeth26
ISO code32b-3
Materialc45 steel
Pilot bore diameter40 mm
Pitch diameter421.44 mm
Outer diameter441.9 mm
Total width180 mm
Crown circle diameter441.9 mm
£ 761.45 excl. VAT
/ Each
£ 913.74 incl. VAT
  • Usually arrives within 14 working days