MECALINE PMA12B1021 61-21 SIMPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA12B1021
Rubix:45036317
Manufacturer :857255
EAN:3660338125171


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
Documents
Product details : MECALINE PMA12B1021 61-21 SIMPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 21 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Hub diameter | 102 mm |
| Pitch diameter | 127.82 mm |
| Outer diameter | 136 mm |
| Total width | 45 mm |
| Crown circle diameter | 136 mm |
Show UNSPSC/ECL@SS
£ 25.51 excl. VAT
/ Each
£ 30.61 incl. VAT
- In stock: Next day delivery