MECALINE PMA16B1022 857314 SPROCKET 22 TH. 16B1 (25,40) S TL 2517

Sprocket - Taper Bore Type Simplex

See technical informationSee documents
References
Mecaline:PMA16B1022
Rubix:222A6737
Manufacturer :857314
EAN:3660338125751
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth22
See all Specifications
Documents

Product details : MECALINE PMA16B1022 857314 SPROCKET 22 TH. 16B1 (25,40) S TL 2517


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 22 teeth (2517) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth22
ISO code16b-1
Materialc45 steel
Hub diameter110 mm
Pitch diameter178.48 mm
Outer diameter189.3 mm
Total width45 mm
Crown circle diameter189.3 mm
Show UNSPSC/ECL@SS
£ 39.67 excl. VAT
/ Each
£ 47.60 incl. VAT
  • Usually arrives within 14 working days