MECALINE PMA16B3017 83-17 TRIPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA16B3017
Rubix:45036347
Manufacturer :857349
EAN:3660338126109

Documents
Product details : MECALINE PMA16B3017 83-17 TRIPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 17 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Pitch diameter | 138.22 mm |
| Outer diameter | 149 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 149 mm |
Show UNSPSC/ECL@SS
£ 79.33 excl. VAT
/ Each
£ 95.20 incl. VAT
- In stock: Next day delivery
