MECALINE 887292 P16B3028R 8TR28 BS TRIPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Triplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P16B3028R
Rubix:255A0108
EAN:3660338406652

Documents
Product details : MECALINE 887292 P16B3028R 8TR28 BS TRIPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B3 - 28 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 28 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Pilot bore diameter | 28 mm |
| Hub diameter | 130 mm |
| Pitch diameter | 226.85 mm |
| Outer diameter | 237.7 mm |
| Total width | 100 mm |
| Crown circle diameter | 237.7 mm |
Show UNSPSC/ECL@SS
£ 138.34 excl. VAT
/ Each
£ 166.01 incl. VAT
- Usually arrives within 14 working days
