Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 26 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 26 |
ISO code | 10B-2 |
Pilot bore diameter | 20 mm |
Hub diameter | 110 mm |
Pitch diameter | 131.7 mm |
Outer diameter | 139 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 45 mm |
Crown circle diameter | 139 mm |
Usually arrives within 14 working days