MECALINE P06B1010 865861 SPROCKET 10 TH. 06B1 ( 9,52) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P06B1010
Rubix:222A6754
Manufacturer :865861
EAN:3660338200472


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 10 |
Documents
Product details : MECALINE P06B1010 865861 SPROCKET 10 TH. 06B1 ( 9,52) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 10 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 10 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Pitch diameter | 30.82 mm |
| Outer diameter | 34 mm |
| Total width | 22 mm |
| Crown circle diameter | 34 mm |
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
- In stock: Next day delivery