MECALINE 894626 P16B1021SS 8SR21SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P16B1021SS
Rubix:254A7632
Manufacturer :894626

Documents
Product details : MECALINE 894626 P16B1021SS 8SR21SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 16B1 -21 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 16b-1 |
| Material | stainless steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 110 mm |
| Pitch diameter | 170.43 mm |
| Outer diameter | 181.2 mm |
| Total width | 50 mm |
Show UNSPSC/ECL@SS
£ 98.20 excl. VAT
/ Each
£ 117.84 incl. VAT
- Usually arrives within 14 working days
