MECALINE 887203 P12B2057R 6DR57 BS DUPLEX HARDENED TOOTH PILOT BORED S
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P12B2057R
Rubix:255A0020
EAN:3660338405778

Documents
Product details : MECALINE 887203 P12B2057R 6DR57 BS DUPLEX HARDENED TOOTH PILOT BORED S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B2 - 57 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 57 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 29 mm |
| Hub diameter | 136 mm |
| Pitch diameter | 345.81 mm |
| Outer diameter | 355.4 mm |
| Total width | 62 mm |
| Crown circle diameter | 355.4 mm |
Show UNSPSC/ECL@SS
£ 130.50 excl. VAT
/ Each
£ 156.60 incl. VAT
- Usually arrives within 14 working days
