MECALINE 857269 PMA12B1114 61-114 SIMPLEX TAPER LOCK SPROCKET 114 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA12B1114
Rubix:254A7689
Manufacturer :857269
EAN:3660338125317


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
Documents
Product details : MECALINE 857269 PMA12B1114 61-114 SIMPLEX TAPER LOCK SPROCKET 114 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 114 teeth (2525) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
| ISO code | 12b-1 |
| Material | gg25 cast iron |
| Hub diameter | 108 mm |
| Pitch diameter | 691.36 mm |
| Outer diameter | 700.6 mm |
| Total width | 64 mm |
| Crown circle diameter | 700.6 mm |
Show UNSPSC/ECL@SS
£ 224.17 excl. VAT
/ Each
£ 269.00 incl. VAT
- Usually arrives within 14 working days