Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
ISO code | 16B-2 |
Pilot bore diameter | 39 mm |
Hub diameter | 140 mm |
Pitch diameter | 264.12 mm |
Outer diameter | 377.1 mm |
Material | C45 Steel |
Drilling diameter | 39 mm |
Total width | 70 mm |
Crown circle diameter | 377.1 mm |
Usually arrives within 14 working days