MECALINE PMA08B1028 857158 SPROCKET 28 TH. 08B1 (12,70) S TL 2012

Sprocket - Taper Bore Type Simplex

See technical informationSee documents
References
Mecaline:PMA08B1028
Rubix:222A6699
Manufacturer :857158
EAN:3660338124228
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth28
See all Specifications
Documents

Product details : MECALINE PMA08B1028 857158 SPROCKET 28 TH. 08B1 (12,70) S TL 2012


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B1 - 28 teeth (2012) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth28
ISO code08b-1
Materialc45 steel
Hub diameter90 mm
Pitch diameter113.42 mm
Outer diameter118 mm
Total width32 mm
Crown circle diameter118 mm
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
  • Usually arrives within 14 working days