MECALINE P10B2013 866005 SPROCKET 13 TH. 10B2 (15,87) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P10B2013
Rubix:222A6842
Manufacturer :866005
EAN:3660338201912


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 13 |
Documents
Product details : MECALINE P10B2013 866005 SPROCKET 13 TH. 10B2 (15,87) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 13 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 13 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 66.32 mm |
| Outer diameter | 73 mm |
| Total width | 40 mm |
| Crown circle diameter | 73 mm |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- In stock: Next day delivery