Sprocket Pilot Bore Hardened Teeth
Chain pitch | 38.1 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 21 |
Chain pitch | 38.1 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 21 |
ISO code | 24b-1 |
Hub diameter | 150 mm |
Pitch diameter | 255.65 mm |
Outer diameter | 270.6 mm |
Material | c45 steel |
Drilling diameter | 25 mm |
Total width | 60 mm |
Crown circle diameter | 270.6 mm |
Usually arrives within 14 working days