CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 12 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2S-12T-PB-FEN
Rubix:406A0075
Manufacturer :027B0112

Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 12 TEETH
Sprocket 08B-1 Z=12 pilot bored 10mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Pilot bore diameter | 10 mm |
| Hub diameter | 33 mm |
| Pitch diameter | 49.07 mm |
| Outer diameter | 53 mm |
| Total width | 7.2 mm |
| Crown circle diameter | 53 mm |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- Delivery usually within ( 2 ) days
