MECALINE P24B2021 866142 SPROCKET 21 TH. 24B2 (38,10) D

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P24B2021
Rubix:222A6954
Manufacturer :866142
EAN:3660338203282
brand logo

Technical specifications

Chain pitch38.1 mm
Profileduplex (2)
Number of teeth21
See all Specifications

Documents

Product details : MECALINE P24B2021 866142 SPROCKET 21 TH. 24B2 (38,10) D


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B2 - 21 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch38.1 mm
Profileduplex (2)
Number of teeth21
ISO code24b-2
Materialc45 steel
Pilot bore diameter25 mm
Pitch diameter255.65 mm
Outer diameter270.6 mm
Total width100 mm
Crown circle diameter270.6 mm
£ 156.74 excl. VAT
/ Each
£ 188.09 incl. VAT
  • In stock: Next day delivery