Sprocket Pilot Bore Duplex
Chain pitch | 8 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 33 |
Chain pitch | 8 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 33 |
ISO code | 05b-2 |
Pilot bore diameter | 12 mm |
Pitch diameter | 84.16 mm |
Outer diameter | 87.5 mm |
Material | c45 steel |
Drilling diameter | 12 mm |
Total width | 22 mm |
Crown circle diameter | 87.5 mm |
Usually arrives within 14 working days