MECALINE 876396 P12B2040 6DR40 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P12B2040
Rubix:254A7032
EAN:3660338299728

Documents
Product details : MECALINE 876396 P12B2040 6DR40 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B2 - 40 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 40 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 242.81 mm |
| Outer diameter | 251.3 mm |
| Total width | 50 mm |
| Crown circle diameter | 251.3 mm |
Show UNSPSC/ECL@SS
£ 48.73 excl. VAT
/ Each
£ 58.48 incl. VAT
- Usually arrives within 14 working days
