MECALINE 876297 P08B2035 4DR35 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P08B2035
Rubix:254A6888
EAN:3660338298738

Documents
Product details : MECALINE 876297 P08B2035 4DR35 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 35 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 35 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 141.68 mm |
| Outer diameter | 146.7 mm |
| Total width | 40 mm |
| Crown circle diameter | 146.7 mm |
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
- Usually arrives within 14 working days
