CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 38 TEETH

Pilot bored sprocket

See technical information

References

Fenner:1S-38T-PB-FEN
Rubix:406A0245
Manufacturer :027E0138
brand logo

Technical specifications

Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth38
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 38 TEETH


Sprocket 16B-1 Z=38 pilot bored 25mm

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth38
ISO code16b-1
Materialsteel
Pilot bore diameter25 mm
Hub diameter120 mm
Pitch diameter307.59 mm
Outer diameter320.7 mm
Total width16.2 mm
Crown circle diameter320.7 mm
£ 184.86 excl. VAT
/ Each
£ 221.83 incl. VAT
  • Delivery usually within ( 2 ) days