CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 38 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4D-38T-PB-FEN
Rubix:406A0217
Manufacturer :027D0238

Product details : CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 38 TEETH
Sprocket 12B-2 Z=38 pilot bored 25mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 120 mm |
| Pitch diameter | 230.69 mm |
| Outer diameter | 239.8 mm |
| Total width | 30.3 mm |
| Crown circle diameter | 239.8 mm |
Show UNSPSC/ECL@SS
£ 219.10 excl. VAT
/ Each
£ 262.92 incl. VAT
- Delivery usually within ( 2 ) days
