Sprocket Pilot Bore Duplex
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 27 |
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 27 |
ISO code | 10b-2 |
Pilot bore diameter | 20 mm |
Pitch diameter | 136.75 mm |
Outer diameter | 144 mm |
Material | c45 steel |
Drilling diameter | 20 mm |
Total width | 45 mm |
Crown circle diameter | 144 mm |
Usually arrives within 14 working days