Sprocket Pilot Bore Duplex
Chain pitch | 38.1 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
Chain pitch | 38.1 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
ISO code | 24b-2 |
Pilot bore diameter | 30 mm |
Pitch diameter | 364.5 mm |
Outer diameter | 379.5 mm |
Material | cast iron gg25 |
Drilling diameter | 30 mm |
Total width | 100 mm |
Crown circle diameter | 379.5 mm |
Usually arrives within 14 working days