MECALINE PMA16B2021 82-21 DUPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2021
Rubix:45036357
Manufacturer :857334
EAN:3660338125959

Documents
Product details : MECALINE PMA16B2021 82-21 DUPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 21 teeth (3020) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 21 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 170.43 mm |
| Outer diameter | 181.2 mm |
| Total width | 51 mm |
| Crown circle diameter | 181.2 mm |
Show UNSPSC/ECL@SS
£ 82.85 excl. VAT
/ Each
£ 99.42 incl. VAT
- In stock: Next day delivery
