MECALINE 876689 P28B2009 14DR9 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P28B2009
Rubix:254A7403
EAN:3660338302657

Documents
Product details : MECALINE 876689 P28B2009 14DR9 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 09 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 9 |
| ISO code | 28b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 129.96 mm |
| Outer diameter | 148.4 mm |
| Total width | 120 mm |
| Crown circle diameter | 148.4 mm |
Show UNSPSC/ECL@SS
£ 54.90 excl. VAT
/ Each
£ 65.88 incl. VAT
- Usually arrives within 14 working days
